GATES POLYCHAIN2 BELT 14M PC2 14MGT 1960 20


Poly Chain GT2 Timing Belt

References
gates:PC2 14MGT 1960 20
rubix:104A1394
manufacturer :9275-09209
ean:5412571232509
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length1960 mm
Belt width20 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 14M PC2 14MGT 1960 20


Strengths

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applications

Industrial Application

Technical specifications


Attributes
Profile14MGT
Primitive length1960 mm
Belt width20 mm
Pitch14 mm
Height10.2 mm
Show UNSPSC/ECL@SS
£ 389.33 excl. VAT
/ Each
£ 467.20 incl. VAT
  • Usually arrives within 14 working days