References
Optibelt:680 8M 30 HIPO
Rubix:266A3674
Manufacturer :1081993
EAN:4044978558251

Product details : OPTIBELT 680 8M 30 HIPO 1081993
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 680 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 85 |
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ Each
£ 30.89 incl. VAT
- Usually arrives within 14 working days
