References
Optibelt:680 8M 50 HIPO
Rubix:266A3675
Manufacturer :1081994
EAN:4044978558268

Product details : OPTIBELT 680 8M 50 HIPO 1081994
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 680 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 85 |
Show UNSPSC/ECL@SS
£ 42.54 excl. VAT
/ Each
£ 51.05 incl. VAT
- Usually arrives within 14 working days
