References
Optibelt:1092 14M 55 HIPO
Rubix:266A3927
Manufacturer :1082538
EAN:4044978563705

Product details : OPTIBELT 1092 14M 55 HIPO 1082538
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1092 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 78 |
Show UNSPSC/ECL@SS
£ 148.53 excl. VAT
/ Each
£ 178.24 incl. VAT
- Usually arrives within 14 working days
