References
Optibelt:680 8M 85 HIPO
Rubix:266A3676
Manufacturer :1081996
EAN:4044978558282

Product details : OPTIBELT 680 8M 85 HIPO 1081996
HTD-680-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 680 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 85 |
Show UNSPSC/ECL@SS
£ 72.40 excl. VAT
/ Each
£ 86.88 incl. VAT
- Usually arrives within 14 working days
