Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51063 GTX 3850 14MX 20
GATES 9327-51063 GTX 3850 14MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 3850 14MX 20
rubix:
270A0751
manufacturer :
9327-51063
ean:
5414465185403
Technical specifications
Profile
14MX
Primitive length
3850
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-51063 GTX 3850 14MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
3850
mm
Belt width
20
mm
Pitch
14
mm
Material
CR
Number of teeth
275
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
356.23
excl. VAT
/
Each
£
427.48
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 591 3M 677TD HTD TIMING BELT 591-6MM
GATES HTDBELT 3M PITCH HTD 192 3M 9
OPTIBELT HTD TIMING BELT 1424 8M 3077ZA
GATES PC2 8MGT 2800 12 POYCHAIN CARBON TIMING BELT
OPTIBELT 675 3M 9 1926256
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1000 21 9239-01125
GATES HTDBELT 3M PITCH HTD 129 3M 15
OPTIBELT 390 3M 15 1818422
OPTIBELT 2450 14MHP 170 1966471
OPTIBELT HTD TIMING BELT 2590 14M 11577ZA
GATES GTX MX TIMING BELT GTX1120-8MX-30
OPTIBELT 824 8M 50 HIPO 1082049
GATES 9400-53360 GT3 282 3MGT 9
GATES POLY CHAIN CARBON VOLT PCV 14MGT-2730-125 9239-08195
OPTIBELT HTD TIMING BELT 615 5M 2577ZA