References
Optibelt:784 8M 30 HIPO
Rubix:266A3690
Manufacturer :1082031
EAN:4044978558633

Product details : OPTIBELT 784 8M 30 HIPO 1082031
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 784 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 98 |
Show UNSPSC/ECL@SS
£ 27.81 excl. VAT
/ Each
£ 33.37 incl. VAT
- Usually arrives within 14 working days
