Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50298 GTX 1224 8MX 85
GATES 9327-50298 GTX 1224 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1224 8MX 85
rubix:
270A0677
manufacturer :
9327-50298
ean:
5414465181214
Technical specifications
Profile
8MX
Primitive length
1224
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50298 GTX 1224 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1224
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
153
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.35
excl. VAT
/
Each
£
365.22
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD BELT 3M PITCH HTD 225 3M 6
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1260 20 9239-04090
GATES 9232-50087 TP GT2 3280 8MGT 50
GATES SYNCH BELT GT3 800 5MGT 9
GATES POLY CHAIN BELT PC2 8MGT 2200 36
GATES HTD BELT 3M PITCH HTD 384 3M 15
OPTIBELT 755 D5M 977TD HTD TIMING BELT D755-5M-9MM
GATES GT4 1600 8MGT 50 POWERGRIP GT4
OPTIBELT 295 5M 2577ZA HTD TIMING BELT 295-5M-25MM
GATES HTDBELT5MPITCH HTD 750 5M 9
GATES HTD BELT 8M PITCH HTD 920 8M 85
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4326 20 9239-04309
OPTIBELT 800 5MHP 9 1925340
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2520 36
GATES HTD BELT 8M PITCH HTD 800 8M 20