References
Optibelt:784 8M 85 HIPO
Rubix:266A3692
Manufacturer :1082035
EAN:4044978558671

Product details : OPTIBELT 784 8M 85 HIPO 1082035
HTD-784-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 784 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 98 |
Show UNSPSC/ECL@SS
£ 81.98 excl. VAT
/ Each
£ 98.38 incl. VAT
- Usually arrives within 14 working days
