References
Optibelt:800 8M 20 HIPO
Rubix:266A3693
Manufacturer :1082037
EAN:4044978558695

Product details : OPTIBELT 800 8M 20 HIPO 1082037
HTD-800-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 800 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- Usually arrives within 14 working days
