References
Optibelt:2400 8M 50 HIPO
Rubix:266A3895
Manufacturer :1082475
EAN:4044978563071

Product details : OPTIBELT 2400 8M 50 HIPO 1082475
HTD-2400-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2400 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 300 |
Show UNSPSC/ECL@SS
£ 112.06 excl. VAT
/ Each
£ 134.47 incl. VAT
- Usually arrives within 14 working days
