References
Optibelt:824 8M 30 HIPO
Rubix:266A3698
Manufacturer :1082047
EAN:4044978558794

Product details : OPTIBELT 824 8M 30 HIPO 1082047
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 824 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 103 |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- Usually arrives within 14 working days
