Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50389 GTX 1584 8MX 30
GATES 9327-50389 GTX 1584 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1584 8MX 30
rubix:
270A0811
manufacturer :
9327-50389
ean:
5414465941757
Technical specifications
Profile
8MX
Primitive length
1584
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50389 GTX 1584 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1584
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
198
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.05
excl. VAT
/
Each
£
159.66
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
MECALINE 665.5M440 894806
GATES 3M HTDSLEEVE HTD 168 3M 1800
MECALINE 1790.5M440 894845
GATES HTD BELT 8M PITCH HTD 1160 8M 85
GATES SYNCH BELT GT3 186 3MGT 9
GATES GT4 800 8MGT 50 POWERGRIP GT4
GATES HTD 1728 8M 50 9293-55029 SINGLE SIDED SYNCHRONOUS BELT
GATES HTD BELT 5M PITCH HTD 1175 5M 15
GATES GT4 920 8MGT 20 POWERGRIP GT4
GATES SYNCH BELT GT3 750 3MGT 9
GATES HTD BELT 8M PITCH HTD 1304 8M 85
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1400 37
GATES HTD BELT 8M PITCH HTD 1800 8M 50
OPTIBELT 1424 D8M 85 1823399
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4000 21