References
Optibelt:840 8M 85 HIPO
Rubix:266A3704
Manufacturer :1082059
EAN:4044978558916

Product details : OPTIBELT 840 8M 85 HIPO 1082059
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 840 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 105 |
Show UNSPSC/ECL@SS
£ 82.79 excl. VAT
/ Each
£ 99.35 incl. VAT
- Usually arrives within 14 working days
