Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50041 GTX 480 8MX 40
GATES 9327-50041 GTX 480 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 480 8MX 40
rubix:
270A0777
manufacturer :
9327-50041
ean:
5414465940293
Technical specifications
Profile
8MX
Primitive length
480
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50041 GTX 480 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
480
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
60
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.41
excl. VAT
/
Each
£
86.89
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES GT4 1800 8MGT 20 POWERGRIP GT4
OPTIBELT 2800 14MHP 85 1984817
GATES SYNCH BELT GT3 309 3MGT 6
GATES SYNCH BELT GT3 340 5MGT 25
GATES SYNCH BELT GT3 460 5MGT 25
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 20 9239-04085
OPTIBELT HTD TIMING BELT 600 3M 977ZA
MECALINE 835.5M440 894818
GATES GT4 4578 14MGT 115 POWERGRIP GT4
GATES 9232-50049 TP GT2 1440 8MGT 20
GATES HTDBELT 3M PITCH HTD 357 3M 15
OPTIBELT 536 8M 50 1801555
GATES GT4 3150 14MGT 115 POWERGRIP GT4
OPTIBELT 2450 14M 4077ZA HTD TIMING BELT 2450-14M-40MM
GATES 9327-50035 GTX 424 8MX 65