References
Optibelt:856 8M 20 HIPO
Rubix:266A3705
Manufacturer :1082069
EAN:4044978559012

Product details : OPTIBELT 856 8M 20 HIPO 1082069
HTD-856-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 856 mm |
| Belt width | 20 mm |
| Material | fiberglass |
| Pitch | 8 mm |
| Number of teeth | 107 |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ Each
£ 23.16 incl. VAT
- Usually arrives within 14 working days
