Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50407 GTX 1696 8MX 50
GATES 9327-50407 GTX 1696 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1696 8MX 50
rubix:
270A0823
manufacturer :
9327-50407
ean:
5414465941405
Technical specifications
Profile
8MX
Primitive length
1696
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50407 GTX 1696 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1696
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
212
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.98
excl. VAT
/
Each
£
281.98
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
SKF PHG-1120-8M-30 TIMING BELT
OPTIBELT 520 8MHP 50 1707948
OPTIBELT 776 8MHP 20 1702740
OPTIBELT 1778 14MHP 85 1764191
MECALINE 460.5M440 894786
GATES 9327-50068 GTX 560 8MX 85
GATES 9232-50043 TP GT2 1200 8MGT 50
GATES 9327-50132 GTX 760 8MX 85
OPTIBELT 830 5M 9 1746592
MECALINE 180.5M200 894761
GATES 9327-50059 GTX 520 8MX 65
GATES 9327-50389 GTX 1584 8MX 30
OPTIBELT 1096 8M 30 1628634
GATES POLYCHAIN2 BELT 14M PC2 14MGT 4410 90
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1190 125