References
Optibelt:880 8M 85 HIPO
Rubix:266A3712
Manufacturer :1082083
EAN:4044978559159

Product details : OPTIBELT 880 8M 85 HIPO 1082083
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 880 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 110 |
Show UNSPSC/ECL@SS
£ 83.57 excl. VAT
/ Each
£ 100.28 incl. VAT
- Usually arrives within 14 working days
