GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 20 9239-04085


Timing Belt

References
gates:PCV 14MGT 1190 20
rubix:133A3385
manufacturer :9239-04085
ean:5414465492402
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length1190 mm
Belt width20 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 20 9239-04085


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Strengths

•Static conductive (ISO 9563) and can as such be used in the conditions described in the directive 2014/34/EU- ATEX.
Chemically resistant polyurethane compound that ensures optimum adhesion with the carbon tensile cords.
Nylon fabric facing that acts as a wear resistant surface, protecting the teeth and keeping frictional losses to a minimum
Maintains ISO 9563 standard for static conductivity throughout the product life span.
High power capacity and performance with a lightweight, clean-running construction.
Curvilinear tooth profile for improved stress distribution and higher overall loading.
Carbon fibre reinforcement for high strength and length stability.
Equivalent capacity to roller chain drives in the same width.
Supports a maintenance-free, energy saving operation.
Moisture, chemical, pollutant and abrasion resistant.
On demand available in PowerPainT™ construction.
Temperature Range: -54°C to +85°C (-65°F to +185°F).
Perfect fit on Poly Chain® GT® profile pulleys.
Provides fast ROI on drive conversions.
Patented design and construction.
Fast drive conversion payback.
Suited for use with back idlers.
Quieter than roller chain drives.
Available in 8MGT, 14MGT pitch.
Efficiencies up to 99%.

Technical specifications


Attributes
Logistic Weight0,186 g
Profile14MGT
Primitive length1190 mm
Belt width20 mm
Pitch14 mm
MaterialPU
Number of teeth85
Show UNSPSC/ECL@SS
£ 259.74 excl. VAT
/ Each
£ 311.69 incl. VAT
  • Usually arrives within 14 working days