References
Optibelt:2200 8MHP 30
Rubix:266A3429
Manufacturer :1034470
EAN:4044978202635

Product details : OPTIBELT 2200 8MHP 30 1034470
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
Technical specifications
Attributes
| Profile | 8mhp |
|---|---|
| Primitive length | 2200 mm |
| Belt width | 30 mm |
| Material | rubber |
| Pitch | 8 mm |
Show UNSPSC/ECL@SS
£ 60.79 excl. VAT
/ Each
£ 72.95 incl. VAT
- Usually arrives within 14 working days
