References
Optibelt:2800 14M 170 HIPO
Rubix:266A4012
Manufacturer :1082705
EAN:4044978565372

Product details : OPTIBELT 2800 14M 170 HIPO 1082705
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2800 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 200 |
Show UNSPSC/ECL@SS
£ 803.56 excl. VAT
/ Each
£ 964.27 incl. VAT
- Usually arrives within 14 working days
