OPTIBELT 635 5MHP 15 1897330

OMEGA HP Double Timing Belt

See technical information

References

Optibelt:635 5MHP 15
Rubix:266A0527
Manufacturer :1897330
EAN:4014486185294
brand logo

Technical specifications

Profile5mhp
Primitive length635 mm
Belt width15 mm
See all Specifications

Product details : OPTIBELT 635 5MHP 15 1897330


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Technical specifications


Attributes
Profile5mhp
Primitive length635 mm
Belt width15 mm
Materialchloroprene
Pitch5 mm
Number of teeth127
£ 11.79 excl. VAT
/ Each
£ 14.15 incl. VAT
  • Usually arrives within 14 working days