OPTIBELT 159 3M 6 1619836

OMEGA HTD Double Timing Belt

See technical information

References

Optibelt:159 3M 6
Rubix:266A3277
Manufacturer :1619836
EAN:4014486286007
brand logo

Technical specifications

Profile3m
Primitive length159 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 159 3M 6 1619836


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Logistic Weight6 g
Profile3m
Primitive length159 mm
Belt width6 mm
Materialchloroprene
Pitch3 mm
Number of teeth53
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Usually arrives within 14 working days