References
Optibelt:159 3M 9
Rubix:266A0371
Manufacturer :1934532
EAN:4014486286014




Product details : OPTIBELT 159 3M 9 1934532
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Profile | 3m |
| Primitive length | 159 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 53 |
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
- Usually arrives within 14 working days
