OPTIBELT 267-3M-9MM OPTIBELT OMEGA TIMING BELT

OMEGA HTD Double Timing Belt

See technical information
References
Optibelt:267 3M 9
Rubix:266A9224
Manufacturer :1747426
EAN:4014486040371
brand logo
Technical specifications
Profile3m
Primitive length267 mm
Belt width9 mm
See all Specifications

Product details : OPTIBELT 267-3M-9MM OPTIBELT OMEGA TIMING BELT


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Logistic Weight4 g
Profile3m
Primitive length267 mm
Belt width9 mm
Materialchloroprene
Pitch3 mm
Number of teeth89
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
  • Usually arrives within 14 working days