OPTIBELT 339 3M 9 1736666

OMEGA HTD Double Timing Belt

See technical information
References
Optibelt:339 3M 9
Rubix:265A9359
Manufacturer :1736666
EAN:4014486041057
brand logo
Technical specifications
Profile3m
Primitive length339 mm
Belt width9 mm
See all Specifications

Product details : OPTIBELT 339 3M 9 1736666


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Profile3m
Primitive length339 mm
Belt width9 mm
Materialchloroprene
Pitch3 mm
Number of teeth113
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
  • Usually arrives within 14 working days