References
Optibelt:1600 8M 20 HIPO
Rubix:266A3837
Manufacturer :1082351
EAN:4044978561831

Product details : OPTIBELT 1600 8M 20 HIPO 1082351
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1600 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 200 |
Show UNSPSC/ECL@SS
£ 31.57 excl. VAT
/ Each
£ 37.88 incl. VAT
- Usually arrives within 14 working days
