OPTIBELT HTD TIMING BELT 535 5M 977ZA

OMEGA HTD Double Timing Belt

See technical information
References
Optibelt:535 5M 9
Rubix:104A1176
Manufacturer :1821763
EAN:4014486046564
brand logo
Technical specifications
Profile5m
Primitive length535 mm
Belt width9 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 535 5M 977ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Profile5m
Primitive length535 mm
Belt width9 mm
Materialchloroprene
Pitch5 mm
Number of teeth107
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
  • Usually arrives within 14 working days