FESTO 541260 ON/OFF VALVE MS4-EM1-1/4-S-Z

On-off valve MS4

See technical informationSee documents
References
Festo:MS4-EM1-1/4-S-Z
Rubix:121A1131
Manufacturer :541260
EAN:4052568090746
MS4-EM1-1/4-S-Z On-off valve
Technical specifications
Connection 1g 1/4
See all Specifications
Documents

Product details : FESTO 541260 ON/OFF VALVE MS4-EM1-1/4-S-Z


On-off valve MS4-EM1-1/4-S-Z Manual, with silencer, direction of flow: from right to left. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-Air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable
on-off valve MS4-EM1-1/4-S-Z Manual, with silencer, direction of flow: from right to left. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable

Technical specifications


Attributes
Logistic Weight260,9 g
Connection 1g 1/4
Materialdie-cast aluminium
Body size40 mm
Max. service pressure14 bar
Show UNSPSC/ECL@SS
£ 49.89 excl. VAT
/ Each
£ 59.87 incl. VAT
  • Delivery usually within ( 6 ) days