References
Festo:MS4-LR-1/8-D6-VS-DM2
Rubix:391A3044
Manufacturer :575246
EAN:4052568377519

Documents
Product details : FESTO 575246 PRESSURE REGULATOR
Pressure regulating valve
Technical specifications
Attributes
| Connection 1 | g1/8 |
|---|---|
| Material | die-cast aluminium;nbr |
| Body size | 4 mm |
| Max. temperature | 60 °C |
| Flow | 69000 l/h |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
- Delivery usually within ( 8 ) days