References
Festo:MS6-EM1-1/2-S-Z
Rubix:121A2358
Manufacturer :541269
EAN:4052568090791

Documents
Product details : FESTO 541269 ON/OFF VALVE MS6-EM1-1/2-S-Z
On-off valve MS6-EM1-1/2-S-Z Manual, with silencer, direction of flow: from right to left. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-Air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable
on-off valve MS6-EM1-1/2-S-Z Manual, with silencer, direction of flow: from right to left. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable
Technical specifications
Attributes
| Logistic Weight | 742,2 g |
|---|---|
| Connection 1 | g 1/2 |
| Material | die-cast aluminium |
| Body size | 62 mm |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 67.53 excl. VAT
/ Each
£ 81.04 incl. VAT
- Delivery usually within ( 6 ) days