SMC ITV2030-33F2BN3 ELECTRO-PNEUMATIC REGULATOR
Regulator electro pneumatic
See technical informationSee documentsReferences
SMC:ITV2030-33F2BN3
Rubix:2606862
Manufacturer :ITV2030-33F2BN3

Documents
Product details : SMC ITV2030-33F2BN3 ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 20 (1500 L/min)
Pressure Range: 3 (0.005~0.5 MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 3 (Switch Output PNP)
Thread: F (G[PF])
Port Size: 2 (1/4 [2000,3000])
Accessory: B (Flat Bracket)
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: 3 (Bar)
Options: None
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 20 (1500 L/min)
Pressure Range: 3 (0.005~0.5 MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 3 (Switch Output PNP)
Thread: F (G[PF])
Port Size: 2 (1/4 [2000,3000])
Accessory: B (Flat Bracket)
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: 3 (Bar)
Options: None
Technical specifications
Attributes
| Logistic Weight | 41,8 g |
|---|---|
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 505.15 excl. VAT
/ Each
£ 606.18 incl. VAT
- Delivery usually within ( 4 ) days