References
Festo:HE-2-QS-6
Rubix:110A1377
Manufacturer :153467
EAN:4052568011437

Documents
Product details : FESTO 153467 SHUT-OFF VALVE HE-2-QS-6
Shut-off valve HE-2-QS-6 Valve function=2/2 bistable, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=QS-6, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x42x19 mm |
|---|---|
| Logistic Weight | 24,28 g |
| Type | valve |
| Type of coupling | push-in |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
- In stock: Next day delivery