FESTO 530031 PILOTED CHECK VALVE HGL-1/4-B
HGL Non-return valve
See technical informationSee documentsReferences
Festo:HGL-1/4-B
Rubix:81226423
Manufacturer :530031
EAN:4052568006839

Documents
Product details : FESTO 530031 PILOTED CHECK VALVE HGL-1/4-B
Non-return valve HGL-1/4-B Controlled, with OL sealing ring Valve function=piloted non-return function, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Pilot Air port 21=G1/8, Type of actuation=pneumatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x105x20 mm |
|---|---|
| Logistic Weight | 45,5 g |
| Type | piloted non return valve |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 51.73 excl. VAT
/ Each
£ 62.08 incl. VAT
- In stock: Next day delivery