SMC KEC-03 RESIDUAL PRESSURE RELIEF VALVE WITH ONE-TOUCH FITTING
Residual Pressure Release Valve
See technical informationSee documentsReferences
SMC:KEC-03
Rubix:107A7562
Manufacturer :KEC-03
Documents
Product details : SMC KEC-03 RESIDUAL PRESSURE RELIEF VALVE WITH ONE-TOUCH FITTING
Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
•Connection Thread: Rc 1/4 and Rc 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: C [Push Button Guard/Rc(PT) Thread]
Port Size Applicable Tube: -03 [Rc(PT)3/8]
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: C [Push Button Guard/Rc(PT) Thread]
Port Size Applicable Tube: -03 [Rc(PT)3/8]
Technical specifications
Attributes
| Type | residual pressure release valve |
|---|---|
| Type of coupling | rc |
Show UNSPSC/ECL@SS
£ 146.30 excl. VAT
/ 10 pieces
£ 175.56 incl. VAT
- Delivery usually within ( 4 ) days
