SMC KQ2L05-00A MALE FITTING 3/16 TUBE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2L05-00A
Rubix:393A5387
Manufacturer :KQ2L05-00A
EAN:3618036058925

Documents
Product details : SMC KQ2L05-00A MALE FITTING 3/16 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2L*-00, One-touch Fitting White Color - Union Elbow
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Connection 1 | 3/16 in |
| Material | c3604, pbt, pp |
| Length | 9.1 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 9,1 mm |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter 2 | 9.1 mm |
Show UNSPSC/ECL@SS
£ 5.54 excl. VAT
/ Each
£ 6.65 incl. VAT
- Usually arrives within 14 working days