References
Mecaline:859010
Rubix:208A5200
EAN:3660338140624

Documents
Product details : MECALINE 859010 POLYAMIDE PLUG 10
Polyamide plug designed to block the passage of fluid for push-on fittings
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- Usually arrives within 14 working days
