SMC KQ2S04-M5A ONE-TOUCH FITTING


One-touch Fitting Series KQ2

References
smc:KQ2S04-M5A
rubix:123A9817
KQ2S, One-touch Fitting White Color - Hexagon socket head male connector
brand logo
Technical specifications
Connection 14 mm
Connection 2M5
See all Specifications

Product details : SMC KQ2S04-M5A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Hexagon socket head male connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: A (Brass)
Sealant: None (Except for Port Sizes
Release Button: Round Type

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight4 g
Connection 14 mm
Connection 2M5
Length8 mm
Type of threadingM
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604, PBT, PP (Body);C3604 (Stud Thread Portion);304 Stainless Steel (Chuck);304 Stainless Steel, C3604, PBT (Guide);POM (Collet, Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
  • Delivery usually within ( 4 ) days