MECALINE MALE BANJO 10 G3/8 853152
MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
See technical informationSee documentsReferences
Superseded Ref:859809
Mecaline:853152
Rubix:214A5314
EAN:3660338093272


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | 3/8 |
Documents
Product details : MECALINE MALE BANJO 10 G3/8 853152
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | 3/8 |
| Material | polymer body |
| Connecting diameter | g3/8 '' |
| Metric exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- In stock: Next day delivery