FESTO 175040 ONE-WAY FLOW CONTROL VALVE
One-Way flow control valve GRLZ
See technical informationSee documentsReferences
Festo:GRLZ-M3
Rubix:391A2141
Manufacturer :175040
EAN:4052568037642

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 175040 ONE-WAY FLOW CONTROL VALVE
One-way flow control valve GRLZ-M3 For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 2=M3, Adjusting element=Slotted head screw, Mounting type=Threaded
One-way flow control valve GRLZ-M3 175040
Technical specifications
Attributes
| Logistic Weight | 2,84 g |
|---|---|
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Delivery usually within ( 2 ) days