FESTO 554045 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4P
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L6H-A4P
Rubix:112A4295
Manufacturer :554045
EAN:4052568198312

Documents
Product details : FESTO 554045 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4P
Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-A4P Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x120x70 mm |
|---|---|
| Logistic Weight | 550 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 519.35 excl. VAT
/ Each
£ 623.22 incl. VAT
- In stock: Next day delivery