References
SMC:AS2201F-N02-07S
Rubix:120A7261
Manufacturer :00002364
EAN:3618030616879

Technical specifications
| Type of coupling | npt x push-in connector (hose/outer ø 1/4', brass/pbt version) |
|---|---|
| Type | smc as2201f-n02-07s speed controller |
Product details : SMC AS2201F-N02-07S SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 22 (1/8, 1/4 Basis - elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: N02-07 (Port Size NPT1/4 - Tube Size ø1/4)
Option: S (Sealant)
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 22 (1/8, 1/4 Basis - elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: N02-07 (Port Size NPT1/4 - Tube Size ø1/4)
Option: S (Sealant)
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | npt x push-in connector (hose/outer ø 1/4', brass/pbt version) |
|---|---|
| Type | smc as2201f-n02-07s speed controller |
| Material | brass/pbt (nickel-plated) |
| Flow | 5776.4 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Delivery usually within ( 4 ) days