FESTO 8068735 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R18-Q6
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-R18-Q6
Rubix:263A6714
Manufacturer :8068735
EAN:4052568301132

Product details : FESTO 8068735 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R18-Q6
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | r1/8 and qs-6 quick connector (6 mm) |
|---|---|
| Type | one-way flow restrictor |
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
- Delivery usually within ( 2 ) days