SMC AS3002FS-10A SPEED CONTROLLER


With Compact Indicator, In-line – AS*2FS-A

References
smc:AS3002FS-10A
rubix:393A9305
manufacturer :AS3002FS-10A

Product details : SMC AS3002FS-10A SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Strengths

Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4" Operating Pressure Range: 0.1 to 1 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
  • Usually arrives within 14 working days