References
SMC:AS2201-02-F08S-X737
Rubix:265A1153
Manufacturer :AS2201-02-F08S-X737
EAN:3618035544528

Technical specifications
| Type of coupling | one-touch fitting (angled design) with r 1/4 thread and hose connection ø 8 mm |
|---|---|
| Type | smc as2201-02-f08s-x737 |
Documents
Product details : SMC AS2201-02-F08S-X737
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
AS*-X737, Speed Controller with One-touch Fitting, All Metal Exterior
Strengths
•Speed controller with one-touch fittings
Metal body elbow style
Meter-in or meter-out control
Metal body elbow style
Meter-in or meter-out control
Technical specifications
Attributes
| Type of coupling | one-touch fitting (angled design) with r 1/4 thread and hose connection ø 8 mm |
|---|---|
| Type | smc as2201-02-f08s-x737 |
| Material | flame-resistant plastic (ul94 v-0 equivalent) with metallic outer housing (metal body) |
| Flow | 27600 l/h |
| Series | as-x737 |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Delivery usually within ( 4 ) days