References
SMC:ASR530F-03-06S
Rubix:133A5062
Manufacturer :ASR530F-03-06S
Product details : SMC ASR530F-03-06S AIR SAVING VALVE
ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Model: ASR (Pressure Valve)
Size: 5 (3/8 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 06 (ø6mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Model: ASR (Pressure Valve)
Size: 5 (3/8 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 06 (ø6mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | gas 3/8' male |
|---|---|
| Type | valve |
Show UNSPSC/ECL@SS
£ 36.96 excl. VAT
/ Each
£ 44.35 incl. VAT
- Delivery usually within ( 4 ) days
