OPTIBELT PU TIMING BELT AT5 1500 5000ZA


optibelt ALPHA FLEX AT5

References
optibelt:50 AT5 / 1500 AFX
rubix:105A5396
manufacturer :AT5 1500 50TXZA
ean:4014486062984
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length1500 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT5 1500 5000ZA


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Technical specifications


Attributes
Logistic Weight248 g
ProfileAT5
Primitive length1500 mm
Belt width50 mm
Pitch5 mm
Number of teeth300
Height2.7 mm
Show UNSPSC/ECL@SS
£ 680.62 excl. VAT
/ Each
£ 816.74 incl. VAT
  • Usually arrives within 14 working days