GATES 776281102 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T5-1100-8
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:DL PU T5 1100 8
Rubix:269A7995
Manufacturer :776281102
EAN:5414465230615

Documents
Product details : GATES 776281102 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T5-1100-8
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t5 |
|---|---|
| Primitive length | 1100 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | pu |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Usually arrives within 14 working days
