OPTIBELT 12 AT10 / 1700 AP 1764674


optibelt ALPHA POWER AT10

References
optibelt:12 AT10 / 1700 AP
rubix:266A2412
manufacturer :AT10 1700 1277TA
ean:4014486391312
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1700 mm
Belt width12 mm
See all Specifications

Product details : OPTIBELT 12 AT10 / 1700 AP 1764674


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileAT10
Primitive length1700 mm
Belt width12 mm
Pitch10 mm
Number of teeth170
Height5 mm
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ Each
£ 41.94 incl. VAT
  • Usually arrives within 14 working days