Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 220 1077ZA PU TIMING BELT 10T5/220
OPTIBELT T5 220 1077ZA PU TIMING BELT 10T5/220
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 220
rubix:
104A8356
manufacturer :
T5 220 1077ZA
ean:
4014486015812
Technical specifications
Profile
T5
Primitive length
220
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 220 1077ZA PU TIMING BELT 10T5/220
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
220
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
44
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.15
excl. VAT
/
Each
£
9.78
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 610 4
GATES 7762-50715 PU AT5 710 50
GATES PU TIMING BELT SLEEV PU T5 305 200
OPTIBELT 12 T5 / 460 AP 1625805
GATES PU TIMING BELT SLEEVE T5-300 200
OPTIBELT 10 T5 / 690 AP 1818810
OPTIBELT 12 AT10 / 980 AP 1806331
GATES 7762-20236 PU T5 325 4
OPTIBELT PU TIMING BELT T5 610 2077ZA
GATES PU TIMING BELT PU AT5 720 20
GATES PU TIMING BELT PU T5 455 4
OPTIBELT PU TIMING BELT T10 1080 5077ZA
OPTIBELT 12 AT10 / 1300 1966757
GATES PU TIMING BELT PU T5-675-20
OPTIBELT PU TIMING BELT T5 510 2077ZA